
3 Shelf Bookcase Jw
Mfr # 410373
Zoro # G816078153
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Length
13.228 in
Width
35.276 in
Height
43.78 in
Color
Jamocha Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410373
Zoro #
G816078153
UPC #
042666103190
Country of Origin
United States
Dimensions
Length
13.228 in
Width
35.276 in
Height
43.78 in
Details
Item
3-Shelf Bookcase
Color
Jamocha Wood
Description
Stack, store, and display with this three-shelf bookcase from the Sauder Select collection. With two adjustable shelves, this display bookcase has room for your favorite books, stylish home decor, thrift store finds, and awards. A unique slide-on molding process makes assembly quicker and easier. Less screws means less assembly time and more time to put this 3-shelf bookcase to good use. The chic Jamocha Wood finish makes this storage bookcase a versatile fit for any room in your home-like the entryway, living room, spare bedroom, or master bedroom. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.