Zoro Homepage

3 Shelf Bookcase Lo , Two adjustable shelves allow versatile storage and display options

  • Mfr # 434826

  • Zoro # G211227781


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Depth
13.31 in
Height
43.78 in
Width
35.28 in
Material
Engineered wood
Finish
Laurel OakĀ®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434826
Zoro #
G211227781
UPC #
042666135603
Country of Origin
United States

Dimensions

Depth
13.31 in
Height
43.78 in
Width
35.28 in

Details

Material
Engineered wood
Finish
Laurel OakĀ®

Description

The understood purpose and use of a wood bookcase is that it is a piece of furniture made for holding books. The 3-shelf bookcase from the Sauder Select collection is no different. What sets it apart from other bookcases is its beauty, with a unique, natural Laurel Oak finish and handsome rough-hewn woodgrain. The rustic finish gives this living room bookcase a vintage farmhouse aesthetic, a look that can often be expensive to attain. The two adjustable shelves of this display bookcase provide plenty of room for storage and organization for tiny children's books, large reference books, or perhaps a collection of antique glassware, a vase full of flowers, or a stylish spot for your grandmother's recipe books. A smooth and sturdy surface provides the perfect spot for an accent lamp, too. With quick and easy assembly and slide-on moldings for a smooth and simple building process, this 3-shelf bookshelf is an economic way to combine farmhouse style with family-friendly function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.