
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412808
Zoro #
G616078209
UPC #
042666110037
Country of Origin
Viet Nam
Dimensions
Width
35.276 in
Length
13.228 in
Height
43.78 in
Details
Color
Select Cherry
Item
Adjustable 3-Shelf Bookcase in Select Cherry
Description
This 3-shelf bookcase from the Sauder Select collection, finished in classic Select Cherry, is the ultimate home organization tool. A traditional bookcase with adjustable shelves can be placed anywhere in the home! This 3-shelf bookcase has two adjustable shelves for flexible storage and display of your home library, family keepsakes, and collectibles. A stylish short bookcase can be used for entertaining--as the ideal place to display bottles and glasses of all shapes and sizes. Featuring three spacious shelves, this short bookcase can store a variety of home office supplies, from file boxes to binders and more. The large shelves also make a great place to store and display kitchen pantry items like cereal boxes or dishes. Use this short bookshelf in the bathroom to store cosmetics, linens, or baskets of toiletries. Feeling crafty? It could be the perfect vertical storage unit for arranging art supplies in a craft room or keeping laundry soaps and fabric softeners organized in the utility room. Stack it, store it, or style this versatile storage solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.