This item is Discontinued.

Sauder 30 in D X 29.76 in H, 65.98 in W X Engineered wood 431432

30 in D X 29.76 in H, 65.98 in W X Engineered wood (Discontinued)

  • Mfr # 431432
  • Zoro # G711227397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431432
Zoro #
G711227397
UPC #
042666116060
Country of Origin
Viet Nam

Dimensions

Overall Width
65.98 in
Overall Depth
30 in
Overall Height
29.76 in

Details

Finish
Brushed Oakā„¢
Material
Engineered wood

Description

Desks have become an indispensable addition to the home. With this executive desk from the Rollingwood collection, style and function are combined into one impressive desk. This double pedestal desk features a durable, 1 in. thick top for your computer, desk lamp, or other office necessities. A flip down front on the center drawer reveals a slide-out keyboard/mouse shelf to keep your top surface free of clutter. This home office desk features two small drawers and two medium size drawers to hold spare paper, pencils, binders and more. The two lower file drawers hold letter or legal-size hanging files so your most important documents are organized and easily available. This desk with file drawers features a cord management system with two desk top grommet holes and cord pass-through to keep your cords tidy and out of sight. To enhance your home office, this desk also accommodates optional Hidden Wireless Qi Charger by Eggtronics 425905 sold separately - visit sauder.com for more information. Finished on all sides for versatile placement this computer desk with storage will look complete from every angle, no matter how you arrange it in your home. Finished in Brushed Oak, this home office desk adds the ideal amount of grandeur and function to create the ultimate home office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.