Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sauder 30.2 in D X 29.76 in H, 65.98 in W X Engineered wood 429414

30.2 in D X 29.76 in H, 65.98 in W X Engineered wood (Discontinued)

  • Mfr # 429414
  • Zoro # G311227452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429414
Zoro #
G311227452
UPC #
042666094030
Country of Origin
Thailand

Dimensions

Overall Width
65.98 in
Overall Depth
30.2 in
Overall Height
29.76 in

Details

Finish
Sindoori Mango®
Material
Engineered wood

Description

Give your home office or workspace a promotion of a lifetime with this executive desk from the Cannery Bridge collection. This home office desk with drawers features a spacious top surface with herringbone pattern that provides you with ample amount of room for all your office essentials - laptop, collection of notepads, a cup full of pens and of course your favorite coffee mug. This executive desk with storage features six drawers with full extension slides to accommodate your extra pencils, stapler, folders, and more. These drawers create a convenient space to stow away all your miscellaneous office items. The two lower drawers accommodate letter or legal-size hanging files so you can keep all your important documents and files organized. This executive computer desk also features a cord management system with desk top grommet holes so you can keep all your wires neat and out of sight. This home office furniture is finished on all sides so it will look polished from every angle. Finished in Sindoori Mango, this beautiful executive desk gives your office space the modern vibe you've always wanted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.