This item is Discontinued.

Sauder 31.18 in D X 30.12 in H, 60 in W X Engineered wood 430051

31.18 in D X 30.12 in H, 60 in W X Engineered wood (Discontinued)

  • Mfr # 430051
  • Zoro # G911227388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430051
Zoro #
G911227388
UPC #
42666095730
Country of Origin
Viet Nam

Dimensions

Overall Width
60 in
Overall Depth
31.18 in
Overall Height
30.12 in

Details

Finish
Mystic Oak®
Material
Engineered wood

Description

Multi-use furniture is home design of the future. This table desk from the Northcott collection functions as a desk, dining table, or game table in any room. The split-top of this desk with hidden storage lifts up and forward to create versatile work options whether sitting or standing. Easily switch between sitting and standing to encourage mobility when working from home. The opposite side of this lift-top desk flips up for a hidden storage area for office supplies, additional place settings for the dining table, or board games. Use the additional storage beneath the lift-top work surface for your planner, extra linens, and more. Finished on all sides for versatile placement, this dining room table with storage looks polished from every angle. Finished in Mystic Oak, this multifunctional furniture will fit in easily in any room of your home.


  • •Multi-functional unit can be used as a dining table or lift-top desk.
  • •Split top lifts up and forward to create versatile work options while sitting or standing.
  • •Opposite side of top flips-up for hidden storage area of board games or desk essentials.
  • •Additional hidden storage beneath lift-top work surface for linens, place settings, and more.
  • •Finished on all sides for versatile placement in any room of your home.
  • •Mystic Oak® finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.