Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sauder 47.24 in D X 30 in H, 59.06 in W X Engineered wood 432018

47.24 in D X 30 in H, 59.06 in W X Engineered wood (Discontinued)

  • Mfr # 432018
  • Zoro # G111227324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432018
Zoro #
G111227324
UPC #
042666113861
Country of Origin
Thailand

Dimensions

Overall Width
59.06 in
Overall Depth
47.24 in
Overall Height
30 in

Details

Finish
Pearl Oakā„¢
Material
Engineered wood

Description

Is your home in need of a convenient spot where you can sit down and get to work on all your projects - big or small ? We've got just what you need! Create a spacious work area while adding beautiful style to your home office with this L-shaped desk from the Hudson Court collection. This contemporary L-shaped desk top surface provides you with ample space for all your must-have office essentials like your laptop, an accent lamp, phone, and of course, your coffee mug. This desk with open storage features a large file drawer with full extension slides to hold letter-size hanging files so you can keep all your important documents organized and easy to find. This L-shaped desk with file drawer has an open shelf for storing or displaying books, home dcor, your planner, and more. The top and two end panels of this large L-shaped desk feature strong and lightweight 2 in. panel construction. A Pearl Oak finish with faux White Marble accents gives a futuristic look while harkening back to antiquity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.