
5-Shelf Bookcase Pm , Three adjustable shelves allow versatile storage and display options
Mfr # 434822
Zoro # G111227744
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Depth
13.23 in
Height
69.76 in
Width
35.28 in
Material
Engineered wood
Finish
Pacific MapleĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
434822
Zoro #
G111227744
UPC #
042666135566
Country of Origin
United States
Dimensions
Depth
13.23 in
Height
69.76 in
Width
35.28 in
Details
Material
Engineered wood
Finish
Pacific MapleĀ®
Description
The light, airy and neutral tones of the Pacific Maple finish on this 5-shelf bookcase from the Sauder Select collection radiate the most wholesome and pure aesthetic. With its modest and demure, natural woodgrain appearance, this display bookcase offers the perfect spot to present your treasures for the world to see. Your prized collection of baseball cards or antique glassware can be the focal point on this living room bookcase. Three adjustable shelves offer a versatile selection of heights for your storage convenience or a place to catalogue your personal library on its simple and sturdy shelves. This 5-shelf bookshelf offers a quick and easy assembly with slide-on moldings for a smooth and simple building process. This wood bookcase can be used in your living room, office, kitchen or bedroom to quickly and easily elevate your storage options in a gentle and understated way, letting your personal style shine through on every level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.