
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420173
Zoro #
G316078059
UPC #
042666028196
Country of Origin
Viet Nam
Dimensions
Height
69.764 in
Width
35.276 in
Length
13.228 in
Details
Color
Salt Oak
Item
5-Shelf Bookcase
Description
Add the versatile storage options that your home needs while adding the beautiful style and design that you want with this transitional 5-shelf bookcase from the Sauder Select collection. This wood bookcase features five spacious shelves that provide you with all the room you need to store a variety of different items like your collection of novels, stacks of magazines, and organizing bins. The large shelves on this living room bookcase also make a great place to display home decor items like your array of knick-knacks, decorative plants, and wireless speakers. This storage bookcase includes three adjustable shelves that can move to different heights to create flexible storage options for items of all shapes and sizes. Its simple charm and attractive good looks make it a perfect fit for any room in your home. Finished in Salt Oak, this versatile organizer and display bookcase is perfect for any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.