
59.06 in D X 30.04 in H, 59.06 in W X Engineered wood
Mfr # 427419
Zoro # G811227464
product price: $279.99
/eaKey Features
Overall Width
59.06 in
Overall Depth
59.06 in
Overall Height
30.04 in
Finish
Raven OakĀ®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427419
Zoro #
G811227464
UPC #
042666083386
Country of Origin
United States
Dimensions
Overall Width
59.06 in
Overall Depth
59.06 in
Overall Height
30.04 in
Details
Finish
Raven OakĀ®
Material
Engineered wood
Description
A deep Raven Oak finish sets apart this L-shaped desk from the Dawson Trail collection apart and brings a stunning centerpiece to any home office. This l-shaped home office desk features a file drawer with full extension slides that conveniently holds your most important letter-size hanging files. For a tidy workspace, this modern l-shaped desk includes grommet holes and pass-throughs for cord management of your laptop charger and power cord, your lamp, and more. A lower open storage shelf is ideal for books, a small organizing bin, binders, or home dcor. The spacious top surface of this l-shaped desk with storage easily accommodates your computer, photos of your family, your coffee cup, and other home office necessities. This small office desk is finished on all sides for versatile placement in any room of your home. Get to work quickly with a T-lock drawer system that makes assembly a breeze. Elevate your home office with the good looks and convenience of this l-shaped desk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.