Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sauder 60 in D X 30 in H, 60 in W X Engineered wood 429772

60 in D X 30 in H, 60 in W X Engineered wood (Discontinued)

  • Mfr # 429772
  • Zoro # G111227546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
429772
Zoro #
G111227546
UPC #
042666115865
Country of Origin
Viet Nam

Dimensions

Overall Width
60 in
Overall Depth
60 in
Overall Height
30 in

Details

Finish
Cascade Oakā„¢
Material
Engineered wood

Description

A glamourous home office updated with style and function. What more could you ask for? The L-shaped desk from the East Adara collection gives you just that. This L-shaped desk with drawers offers a spacious work surface that provides room for all your office must-haves like your laptop, stacks of notepads, writing utensils and your hot cup of coffee. This L-shaped desk with storage even has space for home dcor items like an accent lamp and decorative plants. An upper storage drawer that opens and closes on full extension slides and a lower drawer that can hold letter-size hanging files keeps your most important work items and files neatly organized and easy to find. Finished on all sides for versatile placement, this L-shaped computer desk will look polished from every angle. A Cascade Oak finish and rounded details makes this computer desk with storage everything you need for your home office and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.