Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sauder 65.12 in D X 29.25 in H, 65.12 in W X Engineered wood 426914

65.12 in D X 29.25 in H, 65.12 in W X Engineered wood (Discontinued)

  • Mfr # 426914
  • Zoro # G611227497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426914
Zoro #
G611227497
UPC #
042666062626
Country of Origin
United States

Dimensions

Overall Width
65.12 in
Overall Depth
65.12 in
Overall Height
29.25 in

Details

Finish
Spiced Mahogany™
Material
Engineered wood

Description

Looking to upgrade your home office space? We can help! Create a fresh look in your office with the modern style and functional design of this L-shaped office desk from the Englewood collection. This home office desk features a durable, 1 in. thick top that provides you with plenty of space for all your desk essentials like your laptop, stacks of folders, notepads, and your hot cup of coffee. It features a slide-out keyboard/mouse shelf with easy-gliding metal runners and safety stops. The lower drawer with full extension slides holds letter or legal-size hanging files for increased organization. The file drawer includes a lock for security so you can keep all your important files safe. Behind the door is a hidden storage area that can hold a vertical CPU tower and also includes an adjustable shelf that can move to different heights. This L-shaped desk with storage features cord management with two desktop grommets. It also accommodates an optional Hidden Wireless Qi Charger by Eggtronics 425905 sold separately - visit sauder.com for more information. Finished on all sides in Spiced Mahogany, this stunning small office desk is everything your home office needs and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.