This item is Discontinued.

Sauder 65.98 in D X 29.53 in H, 65.98 in W X Engineered wood, Metal 423720

65.98 in D X 29.53 in H, 65.98 in W X Engineered wood, Metal (Discontinued)

  • Mfr # 423720
  • Zoro # G711227366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
423720
Zoro #
G711227366
UPC #
042666052078
Country of Origin
Thailand

Dimensions

Overall Width
65.98 in
Overall Depth
65.98 in
Overall Height
29.53 in

Details

Finish
Grand Walnut®
Material
Engineered wood, Metal

Description

Find the motivation you need to tackle all your big projects when you give your home office a touch of modern style and design with this L-shaped desk from the Nova Loft collection. This metal and wood desk offers a spacious top surface that provides you with all the room you need for office essentials like your laptop, stacks of folders, notepads and your hot cup of coffee. There's also plenty of space for home dcor items like an accent lamp and framed photos. The two storage drawers open and close on smooth metal runners for easy access storage of all your miscellaneous supplies. There's also two open shelves for additional storage space for things like papers and envelopes. The file drawer with full extension slides can hold letter-size hanging files for increased organization. This home office desk is finished on all sides for versatile placement throughout any room in your home. Finished in Grand Walnut and paired with a durable, black powder coated metal frame, this L-shaped desk will have you feeling ready to work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.