Zoro Homepage

65.98 in D X 29.76 in H, 65.94 in W X Engineered wood

  • Mfr # 429556

  • Zoro # G211227330


product price: $699.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Width
65.94 in
Overall Depth
65.98 in
Overall Height
29.76 in
Finish
Sindoori Mango®
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429556
Zoro #
G211227330
UPC #
042666094009
Country of Origin
Thailand

Dimensions

Overall Width
65.94 in
Overall Depth
65.98 in
Overall Height
29.76 in

Details

Finish
Sindoori Mango®
Material
Engineered wood

Description

Add the warmth and familiarity of the Cannery Bridge collection to your home or workspace with this L-shaped desk. This home office L-shaped desk features six drawers with full extension slides- perfect for storing pens, a stapler, notepads, and other office supplies. The two lower drawers hold letter or legal-size hanging files, keeping your L-shaped desk with drawers organized and clutter free. The spacious top surface of this farmhouse L-shaped desk can easily accommodate your computer, a lamp, photos of your family, and features a herringbone pattern for added detail. This L-shaped desk with storage includes a cord management system with desktop grommet holes to organize chargers and cords to keep your desk free of an entanglement of wires. Finished on all sides for versatile placement, this modern farmhouse desk will look polished from every angle. Finished in a warm Sindoori Mango, add clean design and functional storage to your office space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.