This item is Discontinued.

Sauder 66.125 in D X 66.5 in H, 66.125 in W X Engineered wood 443759

66.125 in D X 66.5 in H, 66.125 in W X Engineered wood (Discontinued)

  • Mfr # 443759
  • Zoro # G412892146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443759
Zoro #
G412892146
UPC #
042666210577
Country of Origin
United States

Dimensions

Overall Width
66.125 in
Overall Depth
66.125 in
Overall Height
66.5 in

Details

Finish
Salt Oak
Material
Engineered wood

Description

Enhance the functionality and aesthetic appeal of your home office or workspace with the Harbor View collection's L shaped desk with hutch. This bundled set home office desk hutch creates a captivating focal point while also providing ample storage solutions. With the flexibility to attach the hutch on the left or right side, this L shaped desk with drawers will seamlessly adapt to various spatial requirements. The hutch boasts spacious cubby hole storage while the desk offers a grommet hole to keep wires tidy and out of sight, plus a slide out keyboard/mouse shelf on smooth metal runners for concealable convenience. The desk also offers two storage drawers, with the lower drawer accommodating letter or European size hanging files. A framed panel door opens to a hidden storage area with an adjustable shelf, ideal for a vertical CPU tower. This L shaped desk with office hutch offers open shelving to showcase home design items as well as two doors on either side with hidden storage compartments, perfect for discreetly stowing away items. Finished in elegant Salt Oak and accented with traditional hardware, this two piece combo L shaped desk with storage hutch adds the perfect finishing touch to your office space.
  • This bundle set includes Corner Computer Desk 425847 and Hutch 417587
    Corner computer desk features slide-out keyboard/mouse shelf with metal runners and safety stops to keep you and your family safe.
    Lower drawer holds letter or European size hanging files to keep your important documents organized.
    Storage area behind door holds a vertical CPU tower and has an adjustable shelf for flexible storage options.
    Door and drawers can be fastened on the left or right side to fit your space best.
    Grommet hole allows a convenient path for cables and cords.
    Hidden storage behind doors.
    Salt OakĀ® finish.
    Optional Hidden Wireless Qi Compatible Charger by Eggtronics 425905 allows smartphone charging without all the fuss of cords or cables - purchase here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.