
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
426629
Zoro #
G111227706
UPC #
042666057615
Country of Origin
United States
Dimensions
Depth
12.13 in
Height
47.52 in
Width
53.15 in
Details
Material
Engineered wood
Finish
Sindoori Mango®
Description
Add the storage solutions your home needs without sacrificing the style you love with this cubby bookcase from the Barrister Lane collection. This storage bookcase features ten cubby storage areas to conveniently store items like your collection of books, work binders, and organizing bins. The cubby storage also offers a great spot to display home dcor like knick-knacks and collectibles, transforming this storage unit into a unique display bookcase. Need more? The top shelf with gallery display provides an additional place to display items like decorative plants and framed photos of your family and friends. Eight of the cubbyhole areas accommodate ID label tags so you can keep all your things neatly organized. Its versatile design and charm make this bookshelf with cubbies a great addition to any room. Finished in Sindoori Mango, this good-looking cubby bookcase is the solution to all your storage woes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.