Zoro Homepage

Barrister Lane Lateral File So

  • Mfr # 431068

  • Zoro # G711227885


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Height
29.76 in
Material
Engineered wood, Metal
Overall Depth
19.53 in
Width
32.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431068
Zoro #
G711227885
UPC #
042666090674
Country of Origin
United States

Dimensions

Height
29.76 in
Overall Depth
19.53 in
Width
32.36 in

Details

Material
Engineered wood, Metal
Finish
Salt Oak®

Description

Bring simple rustic charm to any room in your home with this lateral file from the Barrister Lane collection. The top surface of this legal-size filing cabinet is large enough for a lamp, your pile of mail, sticky notes, and your cup of coffee. The drawers of this 2-drawer lateral file cabinet use full extension slides for smooth ease of use. Both drawers on this lateral filing cabinet hold your important letter or legal-size hanging files. An interlocking safety mechanism only allows one drawer to open at a time, keeping you and your family safe. This 2-drawer filing cabinet features a quick and easy assembly process with a T-lock drawer system, so you can start organizing your files as soon as possible. The timeless Salt Oak finish makes this wood lateral file cabinet a stylish addition to your home office, spare room, living room, or wherever you need more file storage space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.