Shop All Magazine Racks
Tennsco
Dividers, For 30 Drawer, Blk, PK30
Mfr # 30AD
Zoro # G8999322
product price: $85.95
/pk 30, $2.87/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Welded Steel and Fully Assembled
- Color Black
- Overall Width (In.) 9 in
- Overall Height (In.) 2 1/2 in
- Type Horizontal
Product Information
- Brand Tennsco
- MFR # 30AD
- Zoro # G8999322
- Country of Origin United States
- Category Magazine Racks
Dimensions
Overall Width (In.) | 9 in |
Overall Height (In.) | 2 1/2 in |
Overall Length | 9 in |
Overall Width | 9 in |
Details
Description
Drawer Dividers, Product Type Drawer Dividers, Overall Width 9 in, Overall Length 9 in, Material Steel, Color Black, Compatible Manufacturer Part Number 4075, 5075, Compatible Grainger Part Number 4YTE1, 4YTE2, 4YTE3, 4YTE4, 4YTE5, 4YTE6, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bath Towel, 25 x 54 In, White, PK12 (7135387)
- OSBORNE WOOD PRODUCTS 18 x 2 1/2 Square Leg in Hard Maple (2180002500HM)
- FLASH FURNITURE Kelista Mid-Back Black Mesh Ergonomic Drafting Chair with LeatherSoft Seat, Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BK-LEA-GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Gray (406-95)
- MONARCH SPECIALTIES Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, Black (I 2034)
- DURHAM MFG Literature Rack, Compartment 5, Blk (403-08)
- DURHAM MFG Vertical Con-tur Literature Rack, 11 pockets, gray (402-95)
- WOODEN MALLET Cascade Spinning Floor Display with 40 Magazine Pockets in Medium Oak (WO599433)
- SAFCO Literature Org, Wood, Adjustable, 24, Oak (9423MO)
- SAFCO Magazine Display Rack, 9 Pockets, 30"x2"x36-3/4", Clear (SAF5603CL)
- Tennsco Magazine Racks