
Beginnings 3-Shelf Bookcase Ss , Two adjustable shelves to store items of multiple heights (Discontinued)
- Mfr # 428232
- Zoro # G111227751
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
428232
Zoro #
G111227751
UPC #
042666067317
Country of Origin
Malaysia
Dimensions
Depth
11.5 in
Height
35.28 in
Width
24.57 in
Details
Material
Engineered wood
Finish
Silver Sycamore™
Description
Finding the perfect small but functional bookcase doesn't have to be hard- especially once you take a look at this 3-shelf bookcase from the Beginnings collection. This living room bookshelf features three large shelves that provide you with the space you need to store items like your collection of books, stacks of magazines, and organizing bins. These shelves also make a great spot to display home dcor items like decorative plants, knick-knacks, and framed photos of your family and friends. The two middle shelves of this display bookcase are adjustable, allowing you to store items of multiple heights. The roomy top surface of this wood 3 shelf bookcase allows additional display space for your things! Finished in Silver Sycamore, this small versatile bookcase is not too big but not too small: as Goldilocks would say, it's just right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.