
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
434879
Zoro #
G812483357
UPC #
042666139397
Country of Origin
Malaysia
Dimensions
Depth
12.756 in
Height
72.008 in
Width
27.008 in
Details
Color
Chalk Oak
Material
Engineered wood
Description
The 5-shelf bookcase from the Sauder Select collection is the perfect addition to any home seeking a touch of rustic charm. This versatile bookcase with doors combines functionality with a timeless design, featuring three adjustable shelves that can be tailored to accommodate your personal collections of all shapes and sizes. The white-washed, neutral, Chalk Oak finish adds a touch of distressed elegance, evoking a vintage farmhouse aesthetic. There is more to this cottage bookcase than meets the eye, as concealed behind its doors lies hidden storage with an adjustable shelf, providing a secret space to tuck away clutter or store seasonal items. Whether you're showcasing your favorite novels, displaying your prized collections, or organizing office supplies, this display bookcase caters to all your needs. This farmhouse bookcase from Sauder offers a blend of country style with distinct practicality that will seamlessly integrate into any living space and effortlessly merge the past and present.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.