
Boulevard Cafe 6 Drawer Dresser Vo , Safety tested for stability to help reduce tip-over accidents (Discontinued)
- Mfr # 427351
- Zoro # G511227979
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
427351
Zoro #
G511227979
UPC #
042666073936
Country of Origin
Viet Nam
Dimensions
Depth
17.48 in
Height
33.94 in
Width
57.56 in
Details
Finish
Black
Material
Engineered wood, Metal
Description
Immense care should be taken into deciding bedroom furniture. What you see when you first open your eyes in the morning should be sleek, beautiful, and simple. Begin every day with the modern minimalist look of the 6 drawer dresser from the Boulevard Caf collection. This wood dresser features 6 large drawers perfect for storing all your wardrobe essentials-blouses, denim, sweatpants, and more. Sleek, barely-there handles enhance the minimalist design while remaining functional. The large top surface of this dresser with drawers allows you to display an accent lamp, your cologne or perfume, or your favorite plant. A durable, powder coated metal frame in Black, hard lines, and Vintage Oak accents make this bedroom dresser a mid-century modern furniture connoisseurs dream. This clothes dresser from the stylish Boulevard Caf collection is the ideal addition to a master bedroom or a guest bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.