Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boulevard Cafe Counter Stool Black 3a , Black leatherette back for comfort and ease of use

  • Mfr # 429581

  • Zoro # G011229114


product price: $50.35
/ea

Key Features

Finish
Mixed
Height
38.23 in
Material
Engineered wood, Metal
Width
18.5 in
Length
23.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429581
Zoro #
G011229114
UPC #
042666081443
Country of Origin
China

Dimensions

Height
38.23 in
Width
18.5 in
Length
23.46 in

Details

Finish
Mixed
Material
Engineered wood, Metal

Description

Sit down and relax with this counter-height stool from the Boulevard Caf collection. This kitchen counter chair features a black leatherette back, making it a truly comfortable place to sit in the kitchen, basement bar, or wherever you need a seating solution. The faux woodgrain seat gives this counter height bar stool a rustic touch that makes for a perfect modern addition to your kitchen island, counter, or breakfast bar area. A durable, powder coated black metal frame means this faux leather counter stool is built to last-through dcor changes, moves, and constant rearranging. Stylish, versatile, and functional, what could be better? We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you! This item is for residential use only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.