
Boulevard Cafe Lateral File Vo
Mfr # 427345
Zoro # G911227906
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Height
29.92 in
Material
Engineered wood, Metal
Overall Depth
18.5 in
Width
30.24 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427345
Zoro #
G911227906
UPC #
042666073943
Country of Origin
Viet Nam
Dimensions
Height
29.92 in
Overall Depth
18.5 in
Width
30.24 in
Details
Material
Engineered wood, Metal
Finish
Black
Description
Upgrade your home office, or any room you choose, with the retro-industrial feel of the lateral file from the Boulevard Caf collection. This modern file cabinet features a top surface for display of books, photos, or an accent lamp. The top also makes a great spot to place your printer. The unique minimalist design makes this 2 drawer lateral file cabinet sleek and stunning while equipped with drawers with full extension slides that hold letter or legal size hanging files. A durable, powder coated metal frame and a Black finish with Vintage Oak accents rounds out this modern design. Forget what you know about filing cabinets, including the plain Jane beige metal variety because this wood lateral file cabinet will make you forget you're supposed to be working. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.