
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433738
Zoro #
G812483388
UPC #
042666120753
Country of Origin
Thailand
Dimensions
Overall Height
14.252 in
Overall Width
76.614 in
Overall Length
39.961 in
Details
Color
Vintage Oak
Material
Engineered wood
Description
The mate's bed from the Boulevard Cafe collection is the perfect place to bury your treasures! With hidden storage beneath this twin bed with drawers, there's space below deck for toys, bed linens or clothing. You can make dust bunnies walk the plank with the convenient under-bed storage that features two drawers to neatly hide away clutter beneath the twin storage bed. The two storage drawers of this mate's bed feature metal runners and safety stops for a smooth glide open and closed. For added versatility, the drawers of this twin mate's bed can both be placed on one side of the bed, or they can be constructed with one drawer on each side - whichever is convenient for your room. Both drawers of this twin bed with storage drawers feature a divider for additional organization. Finished in rustic, warm and glowing Vintage Oak, this mate's bed is a beautiful, space-saving solution for a guest room or child's bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.