Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sauder Boulevard Cafe Metal Bunk Bed Grey , Sturdy, powder coated metal construction for durability 430362

Boulevard Cafe Metal Bunk Bed Grey , Sturdy, powder coated metal construction for durability (Discontinued)

  • Mfr # 430362
  • Zoro # G811229031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430362
Zoro #
G811229031
UPC #
042666086134
Country of Origin
Viet Nam

Dimensions

Overall Height
67.72 in
Overall Width
41.93 in
Length
78.35 in

Details

Material
Metal
Finish
Gray

Description

Bring style and function into the kids' room with this twin over twin bunk bed from the Boulevard Caf collection. This twin-size bunk bed is constructed with a sturdy, powder coated, gray metal frame, including guard rails on the top bunk and a fixed ladder for safety and durability. This metal bunk bed features 22 metal tube slats on each bunk that provide superior support for solo foam mattresses. This bunk bed with ladder can fit a mattress 74 in.-75 in. long and 37.5 in.-38.5 in. wide on both upper and lower bunks, with a maximum mattress height on the top bunk of 9 in.. It's safety-tested for ages 3 and up with a maximum weight limit of 200 lbs. on the top and 225 lbs. on the bottom bunk to help make this bunk bed a fun and exciting addition to the kids, grandkids, or niece and nephew's room. Kids bunk beds provide a space-saving option for any bedroom. So, out with the old and in with the new!


  • •Sturdy, powder coated metal construction for durability.
  • •Guard rails on top bunk and fixed ladder.
  • •22 metal tube slats provide superior support for solo foam mattresses (check your mattress specifications for warranty compliance).
  • •Use only mattress which is 74"-75" long and 37.5"-38.5" wide on both upper and lower bunks .
  • •Maximum mattress height on top bunk is 9".
  • •Top bunk bed weight limit: 200 lbs.
  • •Bottom bunk bed weight limit: 225 lbs.
  • •Safety tested for ages 3 and up.
  • •Gray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.