Zoro Homepage

Briarbrook File Ped Tower , Two adjustable shelves for storage and display

  • Mfr # 430268

  • Zoro # G911228675


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Depth
18.5 in
Height
71.97 in
Width
18.35 in
Finish
Barrel OakĀ®
Material
Engineered wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430268
Zoro #
G911228675
UPC #
042666097291
Country of Origin
Viet Nam

Dimensions

Depth
18.5 in
Height
71.97 in
Width
18.35 in

Details

Finish
Barrel OakĀ®
Material
Engineered wood, Metal

Description

Create a compact display and storage space in the office, living room, or hallway of your home with this narrow bookcase from the Briarbrook collection. This tall narrow bookcase features two adjustable shelves to store and display books and binders, or home dcor like photos of your family and decorative statues. Two file drawers with full extension slides hold letter or legal-size hanging files, making this office bookcase ideal for storing your most important documents. This bookshelf for office features an interlocking safety mechanism that allows only one drawer to open at a time. Transform your guest room into a partial home office or incorporate file storage space in the foyer-this bookcase is designed for versatile use in any room. Delicate details like a powder coated metal frame and drawer fronts create an industrial aesthetic that adds charm and durability. Finished in Barrel Oak, this home office bookcase will bring a soft industrial feel to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.