
Bridge Acre Rust Fh Lift Top Coff Tab Lo
Mfr # 427692
Zoro # G111229090
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Width
46.18 in
Length
23.62 in
Height
18.9 in
Finish
Lintel OakĀ®
Material
Engineered wood, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427692
Zoro #
G111229090
UPC #
042666072151
Country of Origin
China
Dimensions
Width
46.18 in
Length
23.62 in
Height
18.9 in
Details
Finish
Lintel OakĀ®
Material
Engineered wood, Metal
Description
Create a warm centerpiece to any living room or den with the farmhouse style of this lift-top coffee table from the Bridge Acre collection. This wood lift-top coffee table features a spacious top surface that lifts up and toward you to create a multipurpose space in your living room. With this pop-up coffee table, you can work from your laptop or enjoy a delicious dinner-- all while relaxing from the seat of your own couch. Beneath the lift-top of this farmhouse coffee table is a hidden storage area that is perfect for storing books, remotes, and blankets. The lower open shelf provides you with additional storage space for items like magazines, organizing bins, and extra candles. This wood top coffee table is finished on all sides for versatile placement throughout your home and looks polished from any angle. Finished in Lintel Oak and detailed with attractive hardware, this coffee table with lift-top is sure to stand out in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.