This item is Discontinued.

Sauder Bridge Acre Rust Fh Lift Top Coff Tab Mo 427693

Bridge Acre Rust Fh Lift Top Coff Tab Mo (Discontinued)

  • Mfr # 427693
  • Zoro # G511229133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427693
Zoro #
G511229133
UPC #
42666072168
Country of Origin
China

Dimensions

Width
46.18 in
Length
23.62 in
Height
18.9 in

Details

Finish
Mystic Oak®
Material
Engineered wood, Metal

Description

Nothing says stylish modern farmhouse aesthetics like a cool toned living room. With this lift-top coffee table from the Bridge Acre collection, your home is upgraded while still remaining the place you know and love. This wood lift-top coffee table features a spacious top surface that lifts up and toward you to create a multipurpose space in your living room. With this pop-up coffee table, you can work from your laptop or enjoy a delicious dinner-- all while relaxing from the seat of your own sofa. Beneath the lift-top of this farmhouse coffee table is a hidden storage area that is perfect for storing books, a deck of cards, remotes, and blankets. The lower open shelf provides you with additional storage space for items like magazines, organizing bins, and extra candles. This wood top coffee table is finished on all sides for versatile placement throughout your home and looks polished from any angle. Finished in Mystic Oak and detailed with attractive hardware, this coffee table with lift-top brings you into the future without forgetting about the past.


  • •Top lifts up and forward to create versatile work surface for snacking, playing games, and more.
  • •Hidden storage beneath top for remotes and blankets.
  • •Open shelves for additional storage and display or living room items.
  • •Finished on all sides for versatile placement in any room of your home.
  • •Finished in Mystic Oak®.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.