This item is Discontinued.

Sauder Bridge Acre Tv Stand Oo , Accommodates up to a 50 in. TV weighing 50 lbs 433726

Bridge Acre Tv Stand Oo , Accommodates up to a 50 in. TV weighing 50 lbs (Discontinued)

  • Mfr # 433726
  • Zoro # G711229100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
433726
Zoro #
G711229100
UPC #
42666128551
Country of Origin
China

Dimensions

Height
24.02 in
Width
47.99 in
Depth
15.51 in

Details

Finish
Orchard Oakā„¢
Material
Engineered wood, Metal

Description

Your TV deserves a stylish partner to rest upon. Add a touch of modern farmhouse design to any room in your home with this TV stand with door from the Bridge Acre collection. This TV cabinet accommodates up to a 50 in. TV, making it a great spot for all-day movie marathons or playing endless hours of video games with family or friends. This TV stand with open storage features two adjustable shelves to create flexible storage for items of various sizes. One adjustable shelf is located behind the door for items you want hidden away. The open shelving area includes a large adjustable shelf for audio/video components like the cable box, DVD player, or speakers. A TV stand with shelves provides plenty of convenient storage options. This TV stand also features cut-outs in the back panel to easily channel cords to electrical outlets. Finished in Orchard Oak and detailed with attractive hardware, this farmhouse TV stand brings a rustic vibe that is sure to stand out in any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.