
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
422351
Zoro #
G611232576
UPC #
042666036337
Country of Origin
United States
Dimensions
Height
29.53 in
Overall Depth
20.35 in
Width
34.49 in
Details
Material
Engineered wood
Finish
Coffee OakĀ®
Description
Save space, stay organized, and do it in style with this lateral file cabinet from the Carson Forge collection. This two drawer lateral file features drawers with full extension slides that hold letter or legal size hanging files to keep your most important documents secure and organized. A patented, interlocking safety mechanism allows only one drawer to open at a time to keep your wood lateral file stable and safe. We know you want to get to organizing as quick as possible, that's why this 2 drawer file cabinet includes quick and easy assembly with a patented T-lock drawer system. Finished in Coffee Oak and paired with wrought iron style hardware and accents, this charming legal size file cabinet makes the perfect addition to any room. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.