
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420421
Zoro #
G516078330
UPC #
042666028424
Country of Origin
United States
Dimensions
Width
43.15 in
Length
19.449 in
Height
18.976 in
Details
Item
Lift-top Coffee Table
Frame Color
Oak
Description
Is your couch too comfy to leave but you still have work to get done? We have a solution for you. Check out this lift-top coffee table from the Carson Forge collection. The top lifts up and forward creating a multipurpose work surface so you can work, browse online or eat dinner while relaxing on your couch. Beneath the top surface of this pop up coffee table is a hidden storage area that is ideal for storing items like blankets and your favorite books. The lower open shelf provides you with even more space to store and display things like organizing bins, board games and knick-knacks. This storage coffee table is finished on all sides for versatile placement throughout your home. This wood coffee table is finished on all sides in Coffee Oak and paired with wrought iron style accents, making it the perfect statement piece in any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.