
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
421114
Zoro #
G016078366
UPC #
042666036832
Country of Origin
Viet Nam
Dimensions
Width
29.528 in
Overall Height
30.276 in
Length
18.504 in
Details
Color
Grand Walnut
Item
Lateral File
Description
Keep your office or workspace organized and in style with this handsome lateral file from the Clifford Place collection. This mid-century inspired file cabinet features two spacious file drawers that opens and close on smooth full extension slides. Each drawer accommodates letter or legal size hanging files so you can keep all your important files and papers organized and easily accessible. This lateral file also includes a safety mechanism that only allows one drawer to open at a time. Worried about the safety of your files while you are away from the office? Do not fret, each drawer includes and key and lock for secure storage! It also features a grommet hole and pass-through to keep all your cords and wires neatly out of the way. Finished in a warm Grand Walnut and accented with solid wood feet and bold brass hardware, this simply stunning storage cabinet adds style and functionality to your office or workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.