Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sauder Computer Credenza, 30.236 in H, 59.252 in W X Classic Cherry 404944

Computer Credenza, 30.236 in H, 59.252 in W X Classic Cherry (Discontinued)

  • Mfr # 404944
  • Zoro # G816078207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404944
Zoro #
G816078207
UPC #
042666606776
Country of Origin
Viet Nam

Dimensions

Length
20.472 in
Overall Width
59.252 in
Overall Height
30.236 in

Details

Item
Computer Credenza
Color
Classic Cherry

Description

Enhance your office workspace with this computer credenza from the Heritage Hill collection. The spacious tabletop of this home office credenza provides room for all your office essentials - a laptop, tablet, paper and pens! The slide-out laptop/keyboard drawer has a flip-down front and features full extensions slides for a convenient avenue to access your keyboard when you need it and stash it when you don't. A small easy gliding storage drawer with metal runners and safety stops makes the perfect area for a stapler, planner, pens, and more. A lower drawer that accommodates letter, legal, or European size hanging files makes this office credenza ideal for the most optimal storage, behind closed doors. A storage area behind the door can hold a vertical CPU tower, and an adjustable shelf allows you to customize your credenza with storage. A grommet hole for cord access allows for a convenient pass through to reduce clutter. Finished in the timelessly elegant Classic Cherry, this handsome and regal desk will elevate your home office to new levels of sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.