
Computer Desk, 23.46 in D X 30.04 in H, 53.15 in W X Engineered wood
Mfr # 424819
Zoro # G311227315
product price: $300.99
/eaKey Features
Overall Width
53.15 in
Overall Depth
23.46 in
Overall Height
30.04 in
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424819
Zoro #
G311227315
UPC #
042666048736
Country of Origin
United States
Dimensions
Overall Width
53.15 in
Overall Depth
23.46 in
Overall Height
30.04 in
Details
Item
Computer Desk
Finish
Split OakĀ®
Material
Engineered wood
Description
Your home workspace should be just as stylish as the rest of your home. Give your home office the upgrade it deserves with the beautiful style of this computer desk from the Palladia collection. This small office desk offers a spacious top surface that provides you with room for all your desk essentials like your laptop, stacks of folders, an accent lamp and home dcor items too. This computer desk with storage features a large drawer/shelf with a flip-down panel for your keyboard/mouse. This computer desk also includes two small storage drawers that open and close on smooth metal runners for convenient storage of all your office supplies. The lower drawer with full extension slides holds letter-size hanging files so you can keep all your important papers organized. Finished in Split Oak and detailed with attractive hardware, this good-looking home office desk will have you feeling motivated and ready to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.