Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sauder Computer Desk, 30.157 in H, 46.535 in W X Cinnamon Cherry 408995

Computer Desk, 30.157 in H, 46.535 in W X Cinnamon Cherry (Discontinued)

  • Mfr # 408995
  • Zoro # G716078062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408995
Zoro #
G716078062
UPC #
42666132497
Country of Origin
United States

Dimensions

Overall Width
46.535 in
Overall Height
30.157 in
Length
18.504 in

Details

Item
Computer Desk
Color
Cinnamon Cherry

Description

Get motivated and tackle your work with this computer desk from the Sauder Select collection. This home office desk offers plenty of room for your laptop or monitor and other desk essentials on its spacious tabletop surface. This desk with storage also features a flip-down molding with a slide-out keyboard/mouse shelf, so your top surface is free of clutter. A storage area behind a simulated drawer front door allows for hidden storage of books, binders, folders, and other office supplies. This computer desk with filing drawer features one easy gliding drawer that holds letter-size hanging files, so your most important documents are always organized and easy to find. Assembly is a breeze with a T-lock drawer system and slide-on moldings, giving you more time to knock items off your to-do list. Finished in a classy Cinnamon Cherry, this handy single pedestal desk completes your office with function and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.