This item is Discontinued.

Sauder Computer Desk With Hutch, 57.52 in H, 62.126 in W X Salt Oak 415109

Computer Desk With Hutch, 57.52 in H, 62.126 in W X Salt Oak (Discontinued)

  • Mfr # 415109
  • Zoro # G716078246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415109
Zoro #
G716078246
UPC #
042666156394
Country of Origin
Thailand

Dimensions

Overall Height
57.52 in
Overall Width
62.126 in
Length
23.386 in

Details

Color
Salt Oak
Item
Computer Desk With Hutch
Features
Holds letter, legal or European size hanging files, Adjustable shelf behind louver-detailed door, Cubbyhole storage

Description

Taking care of business. Create the motivation you need to tackle all your major projects when you update your home workspace with the beautiful style of this computer desk with hutch from the Harbor View collection. Its spacious desk top surface provides you with all the room you need for your must-have desk essentials like your laptop/computer, a cup full a pencils, a printer and of course your coffee mug too. It features a slide-out keyboard/mouse shelf that glides on smooth metal runners. It also includes two small drawers for easy access storage of miscellaneous office supplies like paper clips, scissors and stamps. Its lower file drawer with full extension slides can accommodate letter, legal or European size hanging files so you can keep all your important documents organized! Behind the louver detailed door is a dedicated storage area for your CPU tower. Its handy hutch includes optimal storage options with cubbyhole and vertical storage compartments. Finished in Salt Oak and detailed with a bead board back panel, this stunning desk will have you ready to work in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.