Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Costa Lateral File Chc

  • Mfr # 420040

  • Zoro # G416078072


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Features
Durable, 1" thick top.<br>Drawers with full extension slides hold letter or legal size hanging files to help keep you organized.<br>Patented, interlocking safety mechanism allows only one drawer open at a time, keeping you and your family safe.<br>Drawers lock for secure storage.<br>Framed, slat-front detailing for an added touch of style.<br>Meets BIFMA standard x5.9 for safety, durability, and structural performance.<br>Chalked Chestnut® finish.
Color
Chalked Chestnut
Width
33.386 in
Length
21.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420040
Zoro #
G416078072
UPC #
042666030908
Country of Origin
United States

Dimensions

Overall Height
30 in
Width
33.386 in
Length
21.89 in

Details

Item
Lateral File
Features
Durable, 1" thick top.<br>Drawers with full extension slides hold letter or legal size hanging files to help keep you organized.<br>Patented, interlocking safety mechanism allows only one drawer open at a time, keeping you and your family safe.<br>Drawers lock for secure storage.<br>Framed, slat-front detailing for an added touch of style.<br>Meets BIFMA standard x5.9 for safety, durability, and structural performance.<br>Chalked Chestnut® finish.
Color
Chalked Chestnut

Description

Where do you keep your important files? Stuffed in a drawer? Expand your office storage and enhance your decor with this lateral file from the Costa collection. Blending style and function together, upgrade your decor and the place you store your papers to this 2 drawer lateral file cabinet. This lateral file cabinet features full extension slides and holds letter or legal-size hanging files. A durable, 1'' thick top of this wood lateral file cabinet is the perfect place for books, home decor and more. Your safety is always on our mind and this 2 drawer file cabinet includes a patented, interlocking safety mechanism that allows only one drawer open at a time. Additionally, both drawers include a lock for secure storage of your documents. Finished in Chalked Chestnut and detailed with a stylish, framed, slat-front, this cottage inspired, legal size lateral file cabinet will look stunning no matter where it stands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.