
Cottage Road Coffee Table Raven Oak
Mfr # 427315
Zoro # G511227610
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Width
32.44 in
Length
31.89 in
Height
16.1 in
Finish
Raven OakĀ®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427315
Zoro #
G511227610
UPC #
042666064781
Country of Origin
United States
Dimensions
Width
32.44 in
Length
31.89 in
Height
16.1 in
Details
Finish
Raven OakĀ®
Material
Engineered wood
Description
Make a bold statement with this coffee table from the Cottage Road collection. A dark Raven Oak finish sets this storage coffee table apart and brings a strong focal point to your den, living room, or family room. This coffee table with drawers features two drawers on easy-to-use full extension slides. These drawers can store remotes, video game controllers, board games, and more. The top surface space of this coffee table with storage can be styled with large books, your latest thrift store finds, and photos of your loved ones. Finished on all sides for versatile placement, this coffee stable with storage drawer will look polished from every angle. Quick and easy assembly with slide-on moldings and a T-lock drawer system make this living room coffee table a stylish and effortless addition to your home. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.