Cottage Road Dresser Sw/lo A2 , Safety tested for stability to help reduce tip-over accidents

  • Mfr # 424000

  • Zoro # G011227981


product price:  $383.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Depth
19.29 in
Material
Engineered wood
Finish
Soft White®
Height
35.35 in
Width
56.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
424000
Zoro #
G011227981
UPC #
042666044783
Country of Origin
United States

Dimensions

Depth
19.29 in
Height
35.35 in
Width
56.77 in

Details

Material
Engineered wood
Finish
Soft White®

Description

Style and storage - the perfect match! Give your bedroom the versatile storage options it has always needed while adding the charming style and beauty that you crave with this dresser from the Cottage Road collection. It features six spacious drawers that open and close on smooth metal runners for easy access storage of a variety of different items, from stacks of slacks and button-up shirts to your collection of leggings and cozy sweatshirts. Each drawer is detailed with attractive hardware that gives it an extra touch of style. Its spacious top surface provides you with additional space to store other bedroom essentials and display home dcor items like an accent lamp, bottles of perfume, your makeup bag and photos of your family and friends too. You can find a place for all your things! Finished in Soft White with a Lintel Oak accent, this stunning dresser will have you feeling like a storage pro.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.