
Cottage Road Hall Tree W/bench Gw , Three hooks for hanging coats, hats, scarves, etc (Discontinued)
- Mfr # 431882
- Zoro # G811229444
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431882
Zoro #
G811229444
UPC #
042666095723
Country of Origin
United States
Dimensions
Overall Depth
19.45 in
Overall Height
71.5 in
Overall Width
21.73 in
Details
Material
Engineered wood
Finish
Soft White®
Description
Lack of storage space is a thing of the past. Create the additional storage your home needs while taking only a fraction of the space with this entryway storage from the Cottage Road collection. This entryway bench with storage features three sturdy pegs that are perfect for hanging items like coats, hats, scarves and more! A convenient bench makes it easy to slip on your running shoes, hiking boots, or flip flops for a quick trip to the store. This entryway organizer features a lower open shelf for additional cubby storage of items like shoes, an organizing bin, or purses and bags. This space-saving entryway coat rack makes it easy to fit anywhere in your home. With its simple design and style, this handy storage solution makes a great addition to the entryway, hallway, utility room, or even your bedroom. Finished in Soft White with Lintel Oak, this entryway furniture will have you feeling organized in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.