
Cottage Road Library Hutch Wh , Attaches to <a href= in./Products/430234 (Discontinued)
- Mfr # 430232
- Zoro # G111229182
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430232
Zoro #
G111229182
UPC #
042666112871
Country of Origin
Malaysia
Dimensions
Height
39.13 in
Depth
14.57 in
Width
33.58 in
Details
Material
Engineered wood
Finish
White
Description
Add some extra style and open display storage to your home office or workspace with this library hutch from the Cottage Road collection. This cottage-inspired 2-shelf hutch has open end panels and features two fixed shelves that are ideal for display. It makes a great spot for storing all your office essentials like books and binders or for displaying home dcor items, awards, and picture frames of family or friends. This handy office hutch attaches to Library Base 430234 or Lateral File 430233 to give your office or workplace a completed look. Finished in white and accented with squared framing and bead board paneling, this handsome file cabinet hutch adds style, functionality and makes the perfect statement piece. We hope you like what you see in this hutch for cabinet. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.