
Cottage Road Storage Cabinet White
Mfr # 423509
Zoro # G411228069
product price: $332.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Material
Engineered wood
Width
35.28 in
Height
60.43 in
Overall Depth
17.52 in
Finish
Soft White®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
423509
Zoro #
G411228069
UPC #
042666049344
Country of Origin
Malaysia
Dimensions
Width
35.28 in
Height
60.43 in
Overall Depth
17.52 in
Details
Material
Engineered wood
Finish
Soft White®
Description
Kick clutter and chaos to the curb. Find a place to store and organize all your things while adding stunning style to your home with this 2 door storage cabinet from the Cottage Road collection. This farmhouse storage cabinet features two large, framed panel doors with slatted inserts that add a cottage-inspired vibe that is sure to stand out in any room. Behind these doors is a hidden storage area that includes a full upper shelf and four adjustable shelves. These adjustable shelves have the ability to move to different heights to create flexible storage for items of all shapes and sizes. Conveniently store and organize items like spare towels, crafting supplies, work binders, and an assortment of clothes. It has room for all your things! This beautiful cottage cabinet will look great no matter where it stands, in the living room, your office, or the bedroom. Finished in Soft White with Lintel Oak accents, this double door storage cabinet is everything you need and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.