Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sauder Cottage Road Storage Credenza Wh , Durable, 1 in. thick top 430229

Cottage Road Storage Credenza Wh , Durable, 1 in. thick top (Discontinued)

  • Mfr # 430229
  • Zoro # G011229275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430229
Zoro #
G011229275
UPC #
042666112932
Country of Origin
Malaysia

Dimensions

Width
65.12 in
Height
29.76 in
Overall Depth
20.55 in

Details

Material
Engineered wood
Finish
White

Description

With this home office credenza from the Cottage Road collection, the dilemma of where to store hanging files and other office essentials is solved. This office storage credenza has a 1 in. thick spacious top surface for display of books, your family photos, and an accent lamp. Behind the left set of doors is a slide-out shelf with full extension slides for your printer or other office necessities like binders and extra supplies. This storage credenza features pull-out, hanging file storage with full extension slides behind the right set of doors. The hanging file storage can accommodate letter or legal-size files. An additional shelf behind each set of doors makes this credenza with file storage a versatile addition to your office. This office storage furniture includes a cord management system to keep your electronic cords organized and your space clutter-free. This office credenza is finished on all sides for versatile placement anywhere in your home. Finished in white finish with a Lintel Oak accented top, this credenza can help solve any home office storage crisis.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.