
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
418073
Zoro #
G216078166
UPC #
042666006842
Country of Origin
United States
Dimensions
Setup Width Inches
32.205 in
Setup Depth Inches
17.323 in
Setup Height Inches
41.457 in
Details
Color
Salt Oak
Item
4-Drawer Chest
Description
Too many clothes and not enough storage space? Not for long! Create the versatile storage options that your home needs without having to sacrifice on the style you love with this 4-drawer chest from the County Line collection. This beautiful dresser features four large drawers that open and close on smooth metal runners making it ideal for easy access storage of a variety of different items like stacks of blue jeans and button up shirts to your comfy sweatpants and secret stash of t-shirts. You can find a space for all your things! Its spacious top surface makes a great place for additional storage of bedroom essentials and display home decor items like an accent lamp, your alarm clock, bottles of perfume and pictures of your family and friends. Its simplistic design and charming good looking make this dresser a perfect fit for your home. Finished in Salt Oak and detailed with attractive hardware, this beautiful dresser is the solution to all your storage woes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.