This item is Discontinued.

Sauder County Line Dresser Sao , Safety tested for stability to help reduce tip-over accidents 419320

County Line Dresser Sao , Safety tested for stability to help reduce tip-over accidents (Discontinued)

  • Mfr # 419320
  • Zoro # G711228011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
419320
Zoro #
G711228011
UPC #
042666010214
Country of Origin
United States

Dimensions

Height
32.8 in
Width
52.24 in
Depth
18.98 in

Details

Material
Engineered wood
Finish
Salt Oak®

Description

Add a splash of country style to your bedroom with this dresser from the County Line collection. This bedroom dresser features six drawers that are large enough to fit your bulkiest denim, largest sweaters, and even bed linens. The four lower drawers of this 6-drawer dresser are extra deep so you can store thick jeans, t-shirts, and accessories! All six spacious drawers open and close on smooth metal runners and are ideal for stashing away anything from your abundance of flannel shirts to your hidden collection of vintage shirts and pajama pants. This double dresser has room for all your stuff! The roomy top surface also makes a great place to display all your bedroom essentials like an accent lamp, your makeup bag, a mirror and pictures of your family and friends too. Finished in in Salt Oak, this handsome wood dresser will complete your bedroom look.


  • •Safety tested for stability to help reduce tip-over accidents.
  • •Drawers with metal runners and safety stops feature patented T-slot assembly system for easy assembly.
  • •Four lower drawers are extra deep for sweaters, blankets, etc.
  • •This dresser has been thoroughly tested in an ISO 17025 accredited lab that is Underwriters Laboratories certified.
  • •It meets ASTM International's industry standard ASTM F2057-19 Safety Specification for Clothing Storage Units, which is intended to reduce hazards to children 5 and under due to tip-over of furniture.
  • •Salt Oak® finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.