Shop All Dressers
Sauder
County Line Dresser Sw , Safety tested for stability to help reduce tip-over accidents
Mfr # 419461
Zoro # G311228138
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$292.69
Free 30-Day Returns
Product Information
Description
Easily organize your clothes and accessories with this dresser from the County Line collection. This chest of drawers features six large drawers, with the four lower drawers being extra deep for the bulkiest of items like sweaters, jackets, and more. All six spacious drawers open and close on smooth metal runners and are ideal for stashing away anything from your abundance of flannel shirts and blue jeans to your hidden collection of old t-shirts and pajama pants. It has room for all your stuff! This 6-drawer dresser features a roomy top surface that makes a great place to display all your bedroom essentials like an accent lamp, your makeup bag, a mirror and pictures of your family and friends too. Assembly is quick and easy with a T-slot assembly system- making a simple process even easier. Finished in Soft White, this charming dresser adds a flare of country style do your bedroom furniture and dcor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Commerical Adjustable Height Folding Utility Table, 24" W, 48" L, 22" to 32" H, Walnut (CFA2448M-01)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Stained Espresso Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00072)
- WINSOME WOOD Winsome Wood 16224 24 in. Ivy Counter Stool; Rustic Gray (16224)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- SAUDER Cannery Bridge 4-Drawer Chest Sma , Safety tested for stability to help reduce tip-over accidents (424187)
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- HOMELEGANCE Holverson Bedroom Dresser (1715-5)
- CHILDCRAFT Chest of Drawers, 14 x 11 x 26-3/8 Inches (28902)
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- HOMELEGANCE Wittenberry Bedroom Bedroom Chest (1573-9)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood White (ANWI0431)
- Sauder Dressers