
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
427719
Zoro #
G911228156
UPC #
042666075695
Country of Origin
United States
Dimensions
Height
30.04 in
Overall Depth
21.97 in
Width
33.39 in
Details
Material
Engineered wood
Finish
Estate BlackĀ®
Description
When you're looking for a lateral file cabinet that is sleek and functional, look no further than the Cottage Road lateral file. This black decorative file cabinet features drawers with full extension slides that hold letter or legal-size hanging files. Finished on all sides for versatile placement in any room of your home, this 2 drawer file cabinet will look great no matter how you arrange-or rearrange-your home. Quick and easy assembly with a patented T-slot drawer system and patented slide-on molding means that your new filing cabinet will be put together in no time. The spacious top surface of this 2 drawer lateral file cabinet has enough room for your lamp, photos, or organizers. Or you can use the top surface to hold your home office printer. With beautiful hardware and a stylish framed panel front, this lateral file could be mistaken for a mini dresser! Finished in Estate Black, this legal-size file cabinet adds trendy, and much needed, file storage to your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.