Zoro Homepage

Craft Pro Series Craft Cart White 3a , Multi-functional craft solution

  • Mfr # 417047

  • Zoro # G911233365


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35.98 in
Overall Width
37.24 in
Material
Engineered wood
Depth
19.45 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417047
Zoro #
G911233365
UPC #
042666004046
Country of Origin
China

Dimensions

Overall Height
35.98 in
Overall Width
37.24 in
Depth
19.45 in

Details

Material
Engineered wood
Finish
White

Description

Crafters rejoice! All your crafting dreams have come true. Find a place to store all your supplies and keep them organized too with this craft cart from the Craft Pro Series collection. This multi-functional craft solution features a spacious work surface that features a slide-out top with divided storage underneath. This hidden storage space is ideal for items like stacks of stickers, glue sticks, stamps and other miscellaneous items. It features two adjustable shelves that can be moved to different heights and can rest at an inclined angle for easy access storage of craft paper and gift bags. It also features two storage drawers that open and close on smooth metal runners. Use its metal baskets to conveniently store and dispense ribbon and tape. The storage on the back is ideal for wrapping paper and bolts of fabric. It features casters for mobility so it can move where you need. Finished in Soft White, this versatile craft cart is your all-in-one crafting organization solution!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.