
Dakota Pass 6-Drawer Dresser Coa , Safety tested for stability to help reduce tip-over accidents (Discontinued)
- Mfr # 419072
- Zoro # G511227917
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
419072
Zoro #
G511227917
UPC #
42666013789
Country of Origin
United States
Dimensions
Depth
17.52 in
Height
34.61 in
Width
57.24 in
Details
Finish
Craftsman Oak®
Material
Engineered wood
Description
Achieve a rustic aesthetic in your bedroom with this 6-drawer dresser from the Dakota Pass collection. It features six drawers that open and close on smooth metal runners with safety stops, making it perfect for stashing away your shirts, flannels, and denim jeans. Finished in Craftsman Oak, this handsome dresser holds all your stuff and looks good doing it.
- •Safety tested for stability to help reduce tip-over accidents.
- •Drawers with metal runners and safety stops feature patented T-lock assembly system for easy assembly.
- •Quick and easy assembly with patented slide-on moldings – because we know your time is valuable.
- •This dresser has been thoroughly tested in an ISO 17025 accredited lab that is Underwriters Laboratories certified.
- •It meets ASTM International's industry standard ASTM F2057-19 Safety Specification for Clothing Storage Units, which is intended to reduce hazards to children 5 and under due to tip-over of furniture.
- •Craftsman Oak® finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.