
Dakota Pass Armoire Coa , Safety tested for stability to help reduce tip-over accidents (Discontinued)
- Mfr # 419077
- Zoro # G111229052
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
419077
Zoro #
G111229052
UPC #
042666013826
Country of Origin
United States
Dimensions
Height
57.84 in
Depth
19.53 in
Width
33.78 in
Details
Material
Engineered wood
Finish
Craftsman OakĀ®
Description
Take a pass on the ordinary. Make a bold statement with this armoire from the Dakota Pass collection. This impressive 2 door armoire cabinet features a large lower drawer with metal runners and safety stops for items like denim, linens, sweaters and more. A garment rod in this wardrobe closet allows for easy hanging storage of items like dresses, button-down shirts, skirts and slacks. Keep your favorite clothes looking interview ready with this clothing storage furniture. An adjustable shelf behind the doors allows for customizable storage options for additional items like shoes, small organizing bins, and more. Traditional rustic country Craftsman Oak finish and details with a contemporary sensibility make this design a favorite accent to nearly anywhere in the house where you need that little extra closet storage. We hope you like what you see with this armoire with drawer. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.